Counter Mount Soap Dispenser in Polished Chrome

You last purchased this on
 
Kimberly Clark

SureTouch® Counter Mount Soap Dispenser in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kimberly Clark

SureTouch® Counter Mount Soap Dispenser in Polished Chrome

  • Fast #
  • Part #K91936
  • Item #5051834
  • Manufacturer Part #91936
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Each soap cartridge refill includes a tube that runs through the nozzle so that soap never contacts the dispenser
  • Designed so that the soap never comes in contact with the metal dispensing parts, eliminating build-up and corrosion
  • SureTouch dispenser (replaces 91934) is made of stainless steel and chrome-plated plastic
  • Refill cartridges slide easily into place and lock into position
  • Dispenser will not require soaking or flushing out
  • It also eliminates pump maintenance hassles
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
SureTouch®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
IAPMO Listed -:
No
Installation Type:
Deck Mount
Package Quantity:
Pack of 2