Twin Jumbo Roll Tissue Dispenser in Smoke Grey
Twin Jumbo Roll Tissue Dispenser in Smoke Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Accommodates 2 coreless JRT bath tissue rolls
- Sliding door prevents using 1 roll until other is depleted
- Exclusive Microban® technology
- Translucent exterior helps determine when refills are needed
- Features built-in Microban® antimicrobial protection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke Grey
- Depth:
- 6 in
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Width:
- 20 in