Size XXL 3.5 mil Rubber Laboratory Disposable Gloves in Forest Green (Box of 180)
Size XXL 3.5 mil Rubber Laboratory Disposable Gloves in Forest Green (Box of 180)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Superior quality, AQL 1.5 (exceeds the ASTM 2.5 standard for critical defects or pinholes)
- These green nitrile gloves are recyclable through the RightCycle Program
- Ambidextrous, 9.5 in., beaded cuffs to prevent roll-down, strong grip (wet or dry), with textured fingertips for dexterity in fine motor skills
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM 2.5
- CE Approved:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Forest Green
- Disposable:
- Yes
- Glove Size:
- XXL
- Glove Type:
- Laboratory, Powder Free
- Length:
- 9-1/2 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 180
- Reusable:
- No
- Thickness:
- 3.5 mil