4000ml Low Form Heavy Duty Beaker
Kimax® 4000ml Low Form Heavy Duty Beaker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy construction is intended to prolong life expectancy with harder than normal usage
- Spout is designed for optimum performance
- Thick uniform walls throughout and extra thick, evenly-tooled top rim
- Designed from ASTM specification E960, Type II requirements
- All sizes have a durable matte finish marking area and a white graduated scale
Specifications
- ASTM:
- ASTM E-960 Type II
- CE Approved:
- No
- Capacity:
- 4000 mL
- Collection:
- Kimax®
- EPA Compliant:
- No
- Height:
- 9-23/25 in
- Material:
- Glass
- NSF Certified:
- No
- Product Type:
- Beaker
- Size:
- 4000 mL
- UL Listed:
- No