Self-regulating Cable 120V
Self-regulating Cable 120V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable For metallic and non-metallic gutters & downspouts
- Cable will not burn out or overheat when overlapped
- Prevent ice damns from forming on roof & in gutters
- Fluoropolymer insulation and rugged PVC jacket
- Wattage rating is determined @ 32°F
- 16 gauge heating cable bus wire
- Available in 5W, 8W, 12.1W or 14.8 with linear foot
- Suitable for use on metal and plastic pipes
- Imported to king specifications
- CULus certified for USA and Canada
Documents
Specifications
- AMP:
- 41.7
- Application:
- Commercial, Gutters, Industrial
- Cable or Wire Type:
- Self-Regulating Heating Cable
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 1000 ft
- Power Source:
- Electric
- Product Type:
- Cable
- Volts:
- 120V
- Wire Gauge (AWG):
- 16 ga