1-14/25 in. Low Voltage Wire Connector

You last purchased this on
 
King Innovation

DryConn® 1-14/25 in. Low Voltage Wire Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
King Innovation

DryConn® 1-14/25 in. Low Voltage Wire Connector

  • Fast #
  • Part #K20136
  • Item #7101928
  • Manufacturer Part #20136
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tan Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Waterproof and corrosion proof
  • 30 volt/10 amp max
  • 1 step installation with no pre- twisting of wires necessary
  • Requires Certification

Documents


Specifications

Collection:
DryConn®
Color Finish Name:
Tan
Length:
1-14/25 in
Material:
Plastic
Material Type:
Thermoplastic
UL Listed:
Yes
Volts:
30V
Width:
33/50 in
Wire Gauge (AWG):
6-22 AWG