40 gpm Gas Water Pump
40 gpm Gas Water Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cord Length:
- 6 ft
- Discharge:
- 1 in
- Flow Rate:
- 40 gpm
- Height:
- 13 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 11-1/2 in