• Cart

DESCRIPTION

  • For outdoor/irrigation use
  • Max temperature 105°C (221° F)
  • Max voltage 600V
  • UL 50 tested for water and raintight applications
  • UL listed and CSA certified

King Innovation 600V 60 x 35 in. Tub and Shower with Left Hand Drain

K61335

Volts:

600V

SPECIFICATIONS

Volts
600V

  • QUANTITY

0 item(s) added to Cart Checkout Now