1-1/4 x 9/16 in. Steel Staple

You last purchased this on
 
King Manufacturing Company

1-1/4 x 9/16 in. Steel Staple

This product requires certification to purchase.
You last purchased this on
 
King Manufacturing Company

1-1/4 x 9/16 in. Steel Staple

  • Fast #
  • Part #KIN03461
  • Item #4201594
  • Manufacturer Part #03461
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
1-1/4 in
Material:
Steel
Tool Type:
Staple
UL Listed:
No
Width:
9/16 in