3-Hole 1-Bowl Topmount Rectangular Kitchen Sink with J Channel in Satin
Dayton® 3-Hole 1-Bowl Topmount Rectangular Kitchen Sink with J Channel in Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- CABINET SIZE: Minimum cabinet size for this sink is 30".
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- 300 SERIES STAINLESS STEEL: Designed for everyday use.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Dayton®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Gauge (metal):
- 23 ga
- IAPMO Listed -:
- Yes
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 15-3/4 in x 6-1/16 in
- Sink Depth:
- 6-1/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in
- Width:
- 22 in