3 in. Flexible Pipe Kit

You last purchased this on
 
Kingsman

3 in. Flexible Pipe Kit

This product requires certification to purchase.
You last purchased this on
 
Kingsman

3 in. Flexible Pipe Kit

  • Fast #
  • Part #KIDVFK25
  • Item #1725925
  • Manufacturer Part #IDVFK25
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mill Pac
  • Screws and washers
  • Kit includes: 2" x 3" diameter x 25' gas flex liner
  • Requires Certification

Documents


Specifications

Diameter:
3 in
Length:
25 ft