Brass Tank Arm Repair Kit in Polished Chrome
Brass Tank Arm Repair Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deluxe model
- Clamshell packaging
- Deluxe brass arm with chrome polished handle
Specifications
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- Length:
- 9 in
- Product Type:
- Repair Kit
- WaterSense Labeled:
- No