Disposal Guard in Black
Disposal Guard in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4 in
- Height:
- 1/2 in
- Material:
- Rubber
- UL Listed:
- No