Hot Stem for 71-0301
Hot Stem for 71-0301
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 71-0301
- Faucet Part Type:
- Stem
- Length:
- 2-1/2 in
- Material:
- Brass
- Stem Type:
- Hot
- WaterSense Labeled:
- No