Low Profile Actuator Unit in Black
Low Profile Actuator Unit in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- American Standard 68470-0070A
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- IAPMO Listed -:
- No
- Product Type:
- Low Profile Actuator Unit
- WaterSense Labeled:
- No