Trend Metal Tub and Shower Stem
Trend Metal Tub and Shower Stem
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 16 pt 8-12
- Packaged in a bag
- Kohler compression stem is right-hand only
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Stem
- Length:
- 4 in
- Material:
- Metal