17-7/8 in. 35 lbs. Ice Maker in Stainless Steel

This product has been replaced by

KitchenAid Printshield™ Stainless Steel 34-3/8 in. 35 lb Ice Maker
KitchenAid 34-3/8 in. 35 lb Ice Maker in Printshield™ Stainless Steel
Manufacturer Part #KUID308HPS
You last purchased this on
 
KitchenAid

17-7/8 in. 35 lbs. Ice Maker in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KitchenAid Printshield™ Stainless Steel 34-3/8 in. 35 lb Ice Maker
KitchenAid 34-3/8 in. 35 lb Ice Maker in Printshield™ Stainless Steel
Manufacturer Part #KUID308HPS
KitchenAid

17-7/8 in. 35 lbs. Ice Maker in Stainless Steel

  • Fast #
  • Part #KKUID308ESS
  • Item #5072468
  • Manufacturer Part #KUID308ESS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integrated Filter
  • Professionally-Inspired Design
  • Lead-Free
  • Three-Year Limited Warranty
  • Drop-Down Door
  • Freestanding or Built-In Installation
  • Holds 35 Pounds of Ice
  • Max Ice
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
20
Capacity:
35 lbs
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24 in
Height:
34-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Power Source:
Electric
Temperature Range:
55 to 110 Deg F
Volts:
115V
Width:
18 in