35-5/8 in. 19.03 cu. ft. French Door Refrigerator in Stainless Steel/Grey
This product has been replaced by
Manufacturer Part #KRFF507ESS
35-5/8 in. 19.03 cu. ft. French Door Refrigerator in Stainless Steel/Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Platinum Interior Design
- Undershelf Lighting
- Preserva® Food Care System
- SatinGlide® Crispers and Pantry
- Electronic Temperature-Controlled Pantry
- Metallic Accents on Shelf Trim, Pantry and Crisper Drawers
- Professionally-Inspired Design
- Three-Tier Freezer Drawer with Storage Divider
- Adjustable Door Bins with Removable Inserts
- Through-the-Door Ice and Water Dispenser
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 26.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Grey
- Control Type:
- Electronic Touch
- Depth:
- 36-5/8 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 7.77 cu ft cu ft
- Height:
- 70-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 19.03 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 35-5/8 in