23-3/4 in. 46 Bottles Wine Cooler in Panel Ready
This product has been replaced by
Manufacturer Part #KUWL214KPA
23-3/4 in. 46 Bottles Wine Cooler in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two Temperature-Controlled Zones (For Wine Cellar)
- Professionally-Inspired Design
- Panel Ready
- SatinGlide® Wood-Front racks
- Auto Light Interior LED Lighting
- Touch Controls
- UV-Protected Thermal Glass Door
- Forty-Six Wine Bottle Capacity
- Door Alarm
- Built-In or Freestanding Installation
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Application:
- Wine Storage
- CEC Compliant:
- For Sale in CA
- Capacity:
- 46 Bottles
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- No
- Height:
- 35-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Maximum Temperature:
- 64
- Number of Shelves:
- 6
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 42 to 64 Deg F
- Volts:
- 115V
- Width:
- 23-3/4 in