24 x 1/4 x 1/4 in. Vinyl Ice Maker Supply
24 x 1/4 x 1/4 in. Vinyl Ice Maker Supply
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- Material:
- Plastic
- Material Type:
- Vinyl