30 in. Electric Microwave Oven in Stainless Steel
30 in. Electric Microwave Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crispwave™ technology works with a crisper pan to allow grilling, frying and convection cooking options in the microwave
- Soften and melt microwave cycles provide a true low power for delicate tasks such as softening icecream or melting butter
- Microwave convection cooking provides more even results in less time
- Closed-door convection broil with full and center settings provides high-speed, adjustable broiling for large or small quantities
- True-Broil™ reflector concentrates heat, providing consistent and efficient broiling
- EasyConvect™ time and temperature conversion system takes the guesswork out of convection cooking
- Even-HEAT™ true convection system provides consistent heat throughout the oven for even cooking on all three racks
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Capacity:
- 1.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-1/4 in
- Height:
- 42-1/4 in
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- Yes
- Volts:
- 240V
- Watts:
- 3250 W
- Width:
- 30 in