34-1/16 in. 25 lb Ice Maker in PrintShield™ Black Stainless Steel

Part #KKUIX535HBS  |  Item #7625877  |  Manufacturer Part #KUIX535HBS

$2,799.00 EACH
(Pricing is for PrintShield™ Black Stainless Steel)

Color/Finish: PrintShield™ Black Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CARB OTC LEED Compliant: No

Capacity: 25 lb

Color Finish: PrintShield™ Black Stainless Steel

Color Finish Category: Blacks

Depth: 25-3/8 in

ETL Listed: No

Energy Star Compliant: No

GSA Approved: No

Handle Material: Metal

Height: 34-1/16 in

Installation Type: [Freestanding, Built-in]

Interior Light: Yes

Lead Law Compliant: Yes

NSF Certified: No

Power Source: Electric

Shape: Cube

Temperature Range: 55 to 110 Deg F

UL Listed: No

Volts: 115V

Width: 14-7/8 in