35-7/8 in. 25.2 cu. ft. Bottom Mount Freezer French Door Refrigerator in PrintShield™ Black Stainless Steel
35-7/8 in. 25.2 cu. ft. Bottom Mount Freezer French Door Refrigerator in PrintShield™ Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Interior Water Dispenser
- PrintShield™ Finish
- ExtendFresh™ Temperature Management System
- ENERGY STAR® Qualified
- Slide-Away Split Shelf
- SatinGlide® System
- FreshChill™ Temperature-Controlled Full-Width Pantry
- Produce Preserver
- Automatic Ice Maker
- LED Lighting
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 25.2 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- PrintShield™ Black Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 35-1/2 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.44 cu ft
- Green Product:
- Yes, Energy Star
- Handle Material:
- Metal
- Height:
- 70-1/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 17.75 cu ft
- Refrigerator Type:
- Bottom Mount Freezer, French Door
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 35-7/8 in