32-5/8 in. 22.1 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
32-5/8 in. 22.1 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Produce Preserver
- Humidity-Controlled Crispers
- ExtendFresh™ Temperature Management System
- Metal Wine Rack
- ENERGY STAR® Qualified
- LED Lighting
- Professionally-Inspired Design
- Full-Width Pantry
- Optional Ice Maker Kit
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 33-3/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.45 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 70 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Number of Shelves:
- 5
- Refrigerator Capacity (Cu Ft):
- 15.62 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 32-5/8 in