30 in. 1.5 cf Sensor Indicator Light Warming Drawer in Stainless Steel
Architect® 30 in. 1.5 cf Sensor Indicator Light Warming Drawer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Industry-first slow cook function provides superb slow cooking capabilities without taking up valuable counter space
- Custom-control technology provides various temperature settings for different tasks
- Requires the installation of custom panel and handle (not provided)
- Blue exterior power indicator light provides a visual indication that the warming drawer is turned on
- Humidity slide control has two settings, allowing you the ability to keep hot foods moist or crisp
- Two-position racks allow you to optimize space and warm foods simultaneously
- Bread proofing function provides a convenient alternative to other bread proofing methods
- Sensor temperature control helps prevent foods from drying out
Specifications
- AMP:
- 15
- Capacity:
- 1.5 cu ft
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26 in
- Height:
- 9 in
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 30 in