30 in. Electric 4-Burner Radiant Freestanding Range in Stainless Steel
Architect® 30 in. Electric 4-Burner Radiant Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes warming drawer
- Even-Heat true convection temperature management system
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Radiant
- Capacity:
- 4.1 cu ft
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 27-1/4 in
- Height:
- 42 in
- Installation Type:
- Freestanding
- Maximum Capacity:
- 4.1 cu ft
- Number of Elements:
- 4
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 2500 W
- Width:
- 30 in