30 in. Steam-Assist Double Oven in Stainless Steel
Architect® 30 in. Steam-Assist Double Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Capacity:
- 4.3 cu ft
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-1/4 in
- Height:
- 49-9/16 in
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 208/240V
- Width:
- 29-3/4 in