36 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #KFDC506JSS
Architect® 36 in. Dual Fuel 6-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three oven racks
- Uses natural gas
- Even-Heat true convection temperature management system
- Convertible to LP gas
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Automatic Shut-Off:
- No
- BTU:
- 20000
- Burner Type:
- Sealed
- Capacity:
- 5.1 cu ft
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 29-9/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Propane, Natural Gas
- Handle Material:
- Metal
- Height:
- 35-3/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 20
- Maximum Capacity:
- 5.1 cu ft
- Number of Burners:
- 6
- Number of Lights:
- 2
- Power Source:
- Dual Fuel
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 120/240V
- Watts:
- 1600 W
- Weight:
- 469 lb
- Width:
- 36 in