36 in. 5-Burner Gas Cooktop in Stainless Steel
This product has been replaced by
Manufacturer Part #KCGS356ESS
Architect® 36 in. 5-Burner Gas Cooktop in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- A 17K BTU professional burner promotes rapid boiling and accommodates high temperatures required by some recipes
- Two 6K BTU simmer burners prevent foods from overheating
- Versatile burner options accommodate a multitude of cooking styles - from simmering to sautéing to searing
- One 12,500 BTU Power™ burner
- Infinite-heat control knobs activate a reliable electronic ignition for consistent performance and low to high temperature settings
- 9K BTU Sealed Gas Burner
- Five sealed burners prevent spills and drips from entering the burner box
- Full-width cast-iron grates allow movement of cookware without lifting
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 50500
- Burner Type:
- Sealed
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 21-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 2-7/8 in
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Volts:
- 120V
- Width:
- 37-9/16 in