36 in. Dual Fuel 5-Burner Sealed Freestanding Range in Stainless Steel
Architect® 36 in. Dual Fuel 5-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Even-Heat™ True Convection Oven
- Even-Heat™ Chrome Electric Griddle
- Dual Fuel Range
- Total Capacity 5.1 Cu. Ft.
- EasyConvect™ Conversion System
- Convect Bake, Roast, and Broil
- Simmer/Melt Burner - Reduces to 500 BTUs - 5K BTU
- Ultra Power™ Dual-Flame Burner 20K BTU
- Star-K Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Automatic Shut-Off:
- Yes
- BTU:
- 20000
- Burner Type:
- Sealed
- Capacity:
- 5.1 cu ft
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 29-9/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Propane, Natural Gas
- Handle Material:
- Metal
- Height:
- 35-3/4 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Freestanding
- MBH:
- 20
- Maximum Capacity:
- 5.1 cu ft
- Number of Burners:
- 5
- Power Source:
- Dual Fuel
- Self Clean:
- No
- UL Listed:
- Yes
- Volts:
- 208/240V
- Width:
- 36 in