4-Cycle 6-Option Fully Integrated Dishwasher in Stainless Steel
Architect® 4-Cycle 6-Option Fully Integrated Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 fold-down cup shelves with integrated stemware holders
- Heat dry option
- ProScrub® Option
- 15 Place Setting Capacity
- Upper rack with SatinGlide® system and premium adjusters
- Hard food disposer
- Full stainless steel tub
- 4 stainless steel wash arms
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 23-7/8 in