23-3/4 in. 5.7 cu. ft. Compact, Full Refrigerator in Stainless Steel

You last purchased this on
 
KitchenAid

Architect® Series II 23-3/4 in. 5.7 cu. ft. Compact, Full Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KitchenAid

Architect® Series II 23-3/4 in. 5.7 cu. ft. Compact, Full Refrigerator in Stainless Steel

  • Fast #
  • Part #KKURS24RSSS
  • Item #2908455
  • Manufacturer Part #KURS24RSSS
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
Collection:
Architect® Series II
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26-3/8 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
34-3/8 in
Installation Type:
Built-in, Undercounter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
5.7 cu ft
Refrigerator Type:
Compact, Full Refrigerator
Volts:
115V
Width:
23-3/4 in