30 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel
Architect® 30 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three oven racks
- Includes warming drawer
- Even-Heat true convection temperature management system
- Convertible to LP gas
- Uses natural gas
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 25
- Automatic Shut-Off:
- Yes
- BTU:
- 15000
- Burner Type:
- Sealed
- Capacity:
- 4.1 cu ft
- Collection:
- Architect®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 27-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 42 in
- Ignition System:
- Electronic Ignition
- Installation Type:
- Slide-in
- MBH:
- 15
- Maximum Capacity:
- 4.1 cu ft
- Number of Burners:
- 4
- Power Source:
- Gas
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 1600 W
- Width:
- 30 in