35-3/4 in. 22.7 cu. ft. Side-By-Side Refrigerator in Stainless Steel/Grey
This product has been replaced by
Manufacturer Part #KRSC703HPS
35-3/4 in. 22.7 cu. ft. Side-By-Side Refrigerator in Stainless Steel/Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Counter-Depth
- Professionally-Inspired Design
- Preserva® Food Care System
- Clear Door Bins with Metallic Accents
- Adjustable Spill Resistant Shelves
- Exterior and Ice and Water Dispenser
- LED Lighting
- In-Door-Ice® System
- Measured Water Fill
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Grey
- Control Type:
- Electronic Touch
- Depth:
- 30 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 9 cu ft
- Height:
- 71-1/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.65 cu ft
- Refrigerator Type:
- Side-By-Side
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 35-3/4 in