35-5/8 in. 16.3 cu. ft. Counter Depth French Door Refrigerator in Stainless Steel/Black
Pro Line 35-5/8 in. 16.3 cu. ft. Counter Depth French Door Refrigerator in Stainless Steel/Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 60
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21.9 cu ft
- Collection:
- Pro Line
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Depth:
- 30-1/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.59 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 71-15/16 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 16.3 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- Volts:
- 120V
- Width:
- 35-5/8 in