1/2 in. Forged Brass L-Port FNPT 400# Ball Valve
1/2 in. Forged Brass L-Port FNPT 400# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maintenance free double O-ring stem seals L-port design
- Blow-out proof stem
- Two-piece body with mounting pad
- PTFE seats
- Chrome plated ball
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM B-283 C37700
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 2-16/25 in
- MA Approved -:
- No
- Material:
- Forged Brass
- Maximum Temperature:
- 300
- NSF Certified:
- No
- Pressure - High:
- 150, 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- 3-way
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- L-Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 59 lb
- cUPC Certified:
- No