1/2 in. Stainless Steel Reduced Port Threaded 600# Ball Valve
1/2 in. Stainless Steel Reduced Port Threaded 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure - High:
- 160
- Pressure Class:
- 600#
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve