3 in. Carbon Steel Flanged Gate Valve
3 in. Carbon Steel Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- API:
- API 600
- ASME:
- ASME B16.34, ASME B16.10, ASME B16.5
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-182 Grade F6A, ASTM A-105, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-576 Grade 1045, ASTM A-439 Tp.D2
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Height:
- 20-1/100 in
- ISO:
- ISO 9001
- Length:
- 8 in
- Material:
- Carbon Steel, Ductile Iron
- Maximum Temperature:
- 1500
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 3 in
- Valve Stem:
- Rising OS&Y
- Valve Type:
- Gate Valve