6 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
6 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- API:
- API 600
- ASME:
- ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-105 Grade WCB, ASTM A-182 Grade F6a, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB, ASTM A-439 Tp.D2, ASTM A-576 Grade 1045
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Height:
- 31-1/5 in
- ISO:
- ISO 9001
- Length:
- 15-43/50 in
- Material:
- Carbon Steel, Ductile Iron
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Steel
- Valve Size:
- 6 in
- Valve Stem:
- Rising OS&Y
- Valve Type:
- Gate Valve