1/2 in. Forged Brass Flare x MNPT Regular Port T-Handle Gas Ball Valve
Code # 60FO 1/2 in. Forged Brass Flare x MNPT Regular Port T-Handle Gas Ball Valve
Frequently Purchased Together
Product Details
- End Connection - ASME B1.20.1/SAE J512
- Wall Thickness - KITZ
- End to end - KITZ
- Design - MSS SP-110
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 21.15-1997
- ASTM:
- ASTM B-283, ASTM C-37700
- Collection:
- Code # 60FO
- End Connection 1:
- Flare
- End Connection 2:
- MNPT
- End Connections:
- Flare x MNPT
- Handle Material:
- Die Cast Aluminum
- Handle Type:
- T-handle
- Height:
- 1-19/100 in
- Length:
- 2-73/100 in
- MSS:
- MSS SP-110
- Material:
- Forged Brass, Die Cast Aluminum, Plastic
- Material Type:
- PTFE
- Pressure - High:
- 175, 125
- Recommended Valve Application:
- Water, Oil, Gas
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Gas Ball Valve
- Weight:
- 0.35 lb