XXXL Size Zipper Front Coverall in Blue
A20 XXXL Size Zipper Front Coverall in Blue
Product Details
Product Details
Documents
Specifications
- Clothing Size:
- XXXL
- Collection:
- A20
- Color Finish Name:
- Blue
- Material:
- Microforce Fabric
- Package Quantity:
- Case of 20
- Quick Release:
- No
- Reusable:
- No