Mircoporous Coveralls with Elastic Wrists, Ankles, Hood and Boots MD Case of 25
A35 Mircoporous Coveralls with Elastic Wrists, Ankles, Hood and Boots MD Case of 25
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lightweight outer fabric protects the microporous film laminate for added durability and comfort
- Liquid barrier, particulate barrier and low in lint
- Breathable and microporous film laminate
- KleenGuard® A35 makes a great choice for many uses in manufacturing, aerospace, food processing, agriculture, electronics, asbestos handling and more
- Coveralls have a zipper front, elastic wrists, hood and boots
- The patented MicoForce® barrier fabric gives these coveralls superior filtering propatagia's, keeping out many water based liquids as well as dry particulates
- KleenGuard apparel is made from heavier, abrasion-resistant fabric
Specifications
- ANSI:
- ANSI/ISEA 101-1996
- ASTM:
- ASTM F-1670
- Clothing Size:
- M
- Collection:
- A35
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 69 in
- Material:
- Plastic, Fabric, Elastic, Film Laminate
- Package Quantity:
- Pack of 25
- Quick Release:
- No
- Reusable:
- No