1-1/4 in 18 ga Aviation

This product has been replaced by

Klein Tools Green/Black 18 ga Cold Rolled, 22 ga Stainless Steel Snip
Klein Tools 1-1/4 in 18 ga Cold Rolled, 22 ga Stainless Steel Snip
Manufacturer Part #J2101R
You last purchased this on
 
Klein Tools

1-1/4 in 18 ga Aviation

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Klein Tools Green/Black 18 ga Cold Rolled, 22 ga Stainless Steel Snip
Klein Tools 1-1/4 in 18 ga Cold Rolled, 22 ga Stainless Steel Snip
Manufacturer Part #J2101R
Klein Tools

1-1/4 in 18 ga Aviation

  • Fast #
  • Part #K2101R
  • Item #3074166
  • Manufacturer Part #2101R
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Forged and heat treated steel blades for strength and durability
  • Cuts up to 18 gauge cold-rolled sheet metal and 22 gauge stainless steel sheet metal
  • Offset blades keep user's hand above material being cut and flow material away from the blades
  • Replacement spring (Cat. No. P407) available
  • Hardened handles for extra strength
  • Contoured plastic handles are comfortable and color-coded by cutting pattern
  • Latch keeps jaws closed when not in use
  • Spring-loaded for self-opening action
  • Requires Certification

Specifications

Blade Length (in):
1-1/4 in
Blade Material:
Steel
Color Finish Name:
Green
Cutting Capacity:
18 ga
Direction of Cut:
Offset Right
GSA Approved:
No
Handle Material:
Plastic
Length:
7 in
Material:
Metal
Tool Type:
Aviation