11/32 x 9-5/8 in. Nut Driver 1 Piece

You last purchased this on
 
Klein Tools

11/32 x 9-5/8 in. Nut Driver 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Klein Tools

11/32 x 9-5/8 in. Nut Driver 1 Piece

  • Fast #
  • Part #KS116
  • Item #7531395
  • Manufacturer Part #S116
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits over long bolts and studs
  • Smooth Comfordome handles fit the palm of the hand comfortably
  • Reaches into deep recesses
  • Meets or exceeds applicable ASME / ANSI specifications
  • Chrome-plated shaft helps prevent corrosion
  • Internal flanges provide solid, twist-resistant shaft anchor
  • Hollow shafts facilitate work on stacked circuit boards or other long bolt applications
  • Handles are color-coded for easy identification
  • Requires Certification

Specifications

Application:
Stacked Circuit Boards, Long Bolt
Color Finish Name:
Green
Drive Size:
11/32 in
GSA Approved:
No
Handle Material:
Plastic
Height:
1 in
Length:
9-5/8 in
Magnetic:
No
Material:
Steel, Plastic
Number of Pieces:
1 Piece
Shaft Size:
6 in
Tool Type:
Nut Driver
Weight:
0.18 lb
Width:
1 in