1/4 - 5/16 in. 6-in-1 Ratcheting Stubby Steel Screwdriver in Yellow and Black
1/4 - 5/16 in. 6-in-1 Ratcheting Stubby Steel Screwdriver in Yellow and Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Four different screwdriver bits including #1 and #2 Phillips and 1/4 in and 3/16 in Slotted tips
- Includes 1/4 in and 5/16 in nut drivers
- Ratcheting mechanism allows user to work faster and with more efficiency
- Cushion-Grip handle for maximum torque and comfort
Specifications
- Bit Sizes:
- 1/4 in, 3/16 in
- Color Finish Name:
- Yellow, Black
- Drive Size:
- 1/4 in - 5/16 in
- GSA Approved:
- No
- Handle Type:
- Comfort Grip
- Height:
- 1-1/4 in
- Length:
- 3-1/2 in
- Material:
- Steel
- Shank Size:
- 1-19/64 in
- Weight:
- 0.35 lb
- Width:
- 2-3/10 in