600V Electrical Test Kit
This product has been replaced by
Manufacturer Part #69149P
600V Electrical Test Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The NCVT-1 has a bright green LED to indicate the tester is working; it changes to red and warning tones sound when voltage is detected
- NCVT-1 has a digitally-controlled ON/OFF power button and auto power-off feature to conserve and extend battery life
- The MM300 multimeter measures AC/DC voltage, DC current and resistance and has a safety rating of CAT III 600V, Class 2, Double insulation
- Receptacle tester detects wiring configurations and indicates correct wiring, open ground, open hot, open neutral, hot/ground reversed
- Includes test leads and batteries
- NCVT-1 has a digitally-controlled on/off power button and auto power-off feature to conserve and extend battery life
- Includes visual and audible continuity indicators up to 25?
- Receptacle tester detects wiring configurations and indicates correct wiring, open ground, open hot, open neutral, hot/ground reversed; it does not indicate quality of ground, multiple hot wires, or a combination of defects
- Does not indicate quality of ground, multiple hot wires, or a combination of defects
Specifications
- Power Source:
- Battery
- Volts:
- 600V
- Weight:
- 0.94 lb