7-3/16 x 0.68 in. Plier

You last purchased this on
 
Klein Tools

7-3/16 x 0.68 in. Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Klein Tools

7-3/16 x 0.68 in. Plier

  • Fast #
  • Part #KD2037
  • Item #24202
  • Manufacturer Part #D203-7
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Knurled jaws for sure wrapping and looping
  • Slim head design for working in confined areas
  • Induction-hardened cutting knives for long life
  • Plastic-dipped handles for comfort and ease of identification
  • Custom, US-made tool steel
  • Curved handles provide greater tool control
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Requires Certification

Specifications

Color Finish Name:
Yellow
GSA Approved:
No
Height:
3/4 in
Jaw Capacity (in):
0.68 in
Jaw Depth (in):
2-7/16 in
Jaw Width (in):
11/16 in
Length:
7-3/16 in
Number of Tools Included:
1
Tool Type:
Long Nose Pliers
Weight:
0.34 lb
Width:
4 in