7 x 2-1/2 in. Leather Tool Pouch 6 Pocket in Black
7 x 2-1/2 in. Leather Tool Pouch 6 Pocket in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stitched and riveted leather construction for long life
- Includes a knife snap
- Features a large utility pocket, three pliers pockets and two screwdriver pockets
- Assembled in USA of U.S. and imported components
- Tunnel loop fits belts up to 2-1/2 in(64 mm) wide
Specifications
- Color Finish Name:
- Black
- Depth:
- 13 in
- Height:
- 2-1/2 in
- Length:
- 7 in
- Material:
- Leather
- Number of Compartments:
- 6
- Tool Storage Type:
- Pouch
- Tool Type:
- Tool Pouch
- Weight:
- 0.94 lb
- Width:
- 7 in