8 in. 20 AWG Heavy Duty Wire Stripper
8 in. 20 AWG Heavy Duty Wire Stripper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Precision ground stripping holes
- Strips 10-18 AWG solid and 12-20 AWG stranded wire
- Robust forged steel makes this 4 times stronger than traditional wire strippers
- Hot-riveted joint ensures smooth action and no handle wobble
- Knurled jaw for twisting, grabbing and looping wire
- Induction hardened cutting knives for long life
- 6-32 and 8-32 screw shearing
- Twist up to three wires at a time
Specifications
- Application:
- Bolt Shearing, Stripping, Twisting, Wire Cutting
- Color Finish Name:
- Blue, Yellow
- Cutting Capacity:
- 20 AWG
- Height:
- 2-19/100 in
- Length:
- 8 in
- Material:
- Forged Steel
- Tool Type:
- Wire Cutter/Stripper
- UL Listed:
- No
- Weight:
- 0.63 lb
- Width:
- 13/25 in