8-Pocket Leather Tool Pouch Slotted
8-Pocket Leather Tool Pouch Slotted
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stitched and riveted leather construction for long life
- Includes a knife snap
- Has four large utility pockets, two pliers pockets and two screwdriver pockets
- Riveted to assure long life
- Features: Leather construction
- Slotted to fit belts up to 2'' (51 mm) wide
Specifications
- Color Finish Name:
- Black
- Height:
- 9-3/4 in
- Length:
- 6-3/4 in
- Material:
- Leather
- Weight:
- 1.2 lb
- Width:
- 2 in